1/4 inch lever reversible ratchet, dust-protected
Lever ratchet 1/4 inch, dust protection
LEVRTCH-1/4IN-136MM
Art.-no. 071201403
EAN 4053479474830
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drive: 6.3 – 1/4 inch
- Standard: DIN 3122, ISO 3315
- Reversing lever for clockwise and anti-clockwise rotation
- Geometry: Ratchet body with depressed centre for more freedom of movement
Datasheets(X)
![]() | |
Tip size | 1/4 inch |
Material of handle | 2-component plastic |
Surface | Chromed high-gloss satin finish |
Design | With 72 teeth - 5 degree angle of rotation |
Length (L1) | 136 mm |
Length 2 (L2) | 125 mm |
Length 3 (L3) | 61 mm |
Diameter (D1) | 16 mm |
Diameter 2 (D2) | 21 mm |
Width (B1) | 13 mm |
Width 2 (B2) | 22 mm |
Material | Chrome-vanadium steel |
IP protection class | IP 5X |
