1/4 inch bit holder with screw-in depth limitation
Bit holder E 6.3 (1/4) screw-in depth limiter
HOLD-BIT-1/4IN-65MM
Art.-no. 0614176540
EAN 4099618818080
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For ASSY 4 countersunk head screws
- For fast and flush countersinking of ASSY 4 screws with countersunk head dia. 6, 8 and 10 mm ASSY 4/ASSY plus 4/ASSY plus VG 4 with RW40 bit, length 25 mm for woodworking
Clear overview, quicker working
- Even countersinking of the screws creates an improved screw pattern
- Integrated screwing stop speeds up the screwing process
- Freely rotating stop disc reduces marks on the wood surface
Further advantages
- Knurling on the bit holder sleeve ensures an excellent grip
- Non-magnetic, no chip deposits
Also suitable for flush countersinking for the following ASSY screws
- RW40 bit: dia. 5 mm ASSY 4 WW steel with countersunk head
- RW30 bit: dia. 6 mm ASSY plus VG 4 CH and ASSY 4 A2 stainless steel with countersunk head
Datasheets(X)
- For ASSY countersunk head screws from dia. 6 mm with RW40 bits, length 25 mm for woodworking
![]() | |
Drive | 1/4 inch, E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Tip size | 1/4 inch |
Tip type | Outer hexagon |
Length (L) | 65 mm |
Blade length (L1) | 28 mm |
Sleeve diameter (D) | 16 mm |
Outer diameter (D1) | 28 mm |
