Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM 1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM 1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM 1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM 1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/1GWB8_AtgX0

1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM - 1
1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM - 2
1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM - 3
1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM - 4
1/4 inch bit holder, magnetic - HOLD-BIT-MAGN-1/4IN-L66MM - 5

1/4 inch bit holder, magnetic

Bit holder E 6.3 (1/4) magnet, one hand, slim
HOLD-BIT-MAGN-1/4IN-L66MM

Art.-no. 0614176638
EAN 4050641636546
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
Bit holder with one-handed quick-change function

Very rapid and simple bit replacement


One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.



Access deep and hard-to-reach screw heads


Very slim design (∅ max. 10.5 mm)



For bits with hexagon head drive to DIN 3126

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Drive type

Hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Sleeve diameter (D)

10.5 mm

Blade length (L1)

40 mm

Length (L)

66 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information