1/4 inch bit holder, magnetic
Bit holder E 6.3 (1/4) magnet, one hand, slim
HOLD-BIT-MAGN-1/4IN-L350MM
Art.-no. 0614176645
EAN 4058794665659
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very rapid and simple bit replacement
One-hand quick-change function: Pressing lightly on the knob to shoot the bit forwards.
Access deep and hard-to-reach screw heads
Very slim design (∅ max. 10.5 mm)
For bits with hexagon head drive to DIN 3126
Datasheets(X)
Drive | 1/4 inch |
Drive type | Hexagon |
Tip size | 1/4 inch |
Tip type | Hexagon socket |
Length (L) | 350 mm |
Blade length (L1) | 310 mm |
Sleeve diameter (D) | 10.5 mm |
Design | With guide sleeve |