Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/4 inch bit holder, E 6.3 Magnetic

Bit holder E 6.3 (1/4) quick change magnet
HOLD-BIT-QCCHUK-1/4IN-MAGN-L51MM

Art.-no. 0614176755
EAN 4045727099681
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
With quick-change chuck for one-handed bit insertion

Secure


Bit locks in automatically



Easy insertion and removal of the bits


The spring mechanism facilitates bit change

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Tip size

1/4 inch

Tip type

Hexagon socket

Sleeve diameter (D)

15 mm

Blade length (L1)

20 mm

Length (L)

51 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information