1/4-inch angled extension
1⁄4 inch angled extension
ANGLEXT-1/4IN-L25MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished
- Drive: 1/4 inch square socket, ball catch groove
- Angular movement up to 5°
Datasheets(X)
For working in hard-to-reach places
![]() | |
Drive (S2) | 1/4 inch |
Drive type | Internal square |
Tip size (S1) | 1/4 inch |
Tip type | Outer square |
Length (L) | 25 mm |
Socket wrench external diameter (D1) | 12.5 mm |
