1/4-inch and metric ratcheting double box-end wrench For hexagon drive
Ratchet double-box end wrnch 1/4 inch offset
RTCHDBENDBOXWRNCH-10MM-1/4IN-110MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Special ratchet tool for use in confined spaces
- Cleverly combined 1/4-inch and 10 mm ratchets
- The reversing lever can be used to switch between clockwise and anti-clockwise rotation, enabling one-hand operation
- The slim ratchet head means the wrench can be used even in hard-to-reach places
- The versatile usability reduces costs of replacement and storage
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and polished for a shiny finish
- The surface provides lasting resistance against rust and ensures a far longer than average service life
Datasheets(X)
Tip size | 1/4 inch, 10 mm |
Tip type | For outer hexagon |
Length (L) | 110 mm |
Material | Steel |