1/4-inch, 3/8-inch and 1/2-inch sockets Assortment of 77 pieces
1/4+3/8+1/2-inch socket wrench assort. 77 pcs
SKTWRNCH-SORT-1/4+3/8+1/2IN-TX-77PCS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extensive assortment in plastic case, 77 pieces
- This assortment contains a comprehensive range of equipment with TX sockets for workshop and mobile use
- The robust plastic case with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Perfect for many practical applications
- TX IP: Timing belt housing cover, gears, engine in general etc.
- TX IPR: Plug-in pumps of pump-line-nozzle systems, mass air flow meter, EWS3 engine immobiliser control unit, injection pumps, alternator etc.
- TX Plus: Flywheels, clutch attachment etc.
- Other screw types: External TX, TX with and without holes
- With different drives: 1/4 inch, 3/8 inch and 1/2 inch
- This means that almost all screw connections are possible
Suitable for manual use in DIN 3120 reversible ratchets
Particularly high quality for a long service life
- Chromium-vanadium steel
- The long-term usability of the tools reduces costs of replacement and storage
Datasheets(X)
Width x height x depth | 422 x 86 x 372 mm |
Number of pieces in assortment/set | 77 PCS |
SKTWRNCH-1/4IN-OUTER-TX-E4-25MM
SKTWRNCH-1/4IN-OUTER-TX-E5-25MM
SKTWRNCH-1/4IN-OUTER-TX-E6-25MM
SKTWRNCH-1/4IN-OUTER-TX-E7-25MM
SKTWRNCH-1/4IN-OUTER-TX-E8-25MM
SKTWRNCH-3/8IN-OUTER-TX-E10-28MM
SKTWRNCH-3/8IN-OUTER-TX-E12-28MM
SKTWRNCH-3/8IN-OUTER-TX-E14-28MM
SKTWRNCH-3/8IN-OUTER-TX-E16-28MM
SKTWRNCH-1/2IN-OUTER-TX-E18-38MM
SKTWRNCH-1/2IN-OUTER-TX-E20-38MM
SKTWRNCH-1/2IN-OUTER-TX-E22-38MM
SKTWRNCH-1/2IN-OUTER-TX-E24-38MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units