1/4 inch + 1/2 inch tool assortment

Tool assortment 109 pieces
TL-SET-MIX-SOCKETWRENCH-BMOP-109PCS
ZEBRA

Art.-no. 0965900922

Prices for customers after login

1/4 inch + 1/2 inch tool assortment

Art.-no. 0965900922

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

109 pieces
Application area

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.

1/4 inch + 1/2 inch tool assortment including:

 
Quantity
Product
Description
1/4 inch screwdriver
1 x
1/4 inch screwdriver SCRDRIV-1/4IN-SKT-L225MM ZEBRA
Art.-no. 0613430310
Description:
Blade length: 110 mm
One-piece blade
Quantity: 1 x
1/2 inch ratchet
1 x
1/2 inch ratchet RTCH-1/2IN-72TEETH-250MM ZEBRA
Art.-no. 07120120
Description: Rotary disc reverse
Quantity: 1 x
1/4 inch ratchet
1 x
1/4 inch ratchet RTCH-1/4IN-72TEETH-135MM ZEBRA
Art.-no. 07120140
Description: Rotary disc reverse
Quantity: 1 x
1/2-inch T-handle
1 x
1/2-inch T-handle HNDL-T-1/2IN ZEBRA
Art.-no. 0712130201
Description: Sliding handle with ball lock can be used as a T or an L-handle.
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS10 ZEBRA
Art.-no. 0712131110
Description:
10 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS11 ZEBRA
Art.-no. 0712131111
Description:
11 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS12 ZEBRA
Art.-no. 0712131112
Description:
12 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS13 ZEBRA
Art.-no. 0712131113
Description:
13 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS14 ZEBRA
Art.-no. 0712131114
Description:
14 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS15 ZEBRA
Art.-no. 0712131115
Description:
15 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS16 ZEBRA
Art.-no. 0712131116
Description:
16 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS17 ZEBRA
Art.-no. 0712131117
Description:
17 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS18 ZEBRA
Art.-no. 0712131118
Description:
18 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS19 ZEBRA
Art.-no. 0712131119
Description:
19 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS20 ZEBRA
Art.-no. 0712131120
Description:
20 mm; Length: 36 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS21 ZEBRA
Art.-no. 0712131121
Description:
21 mm; Length: 38 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS22 ZEBRA
Art.-no. 0712131122
Description:
22 mm; Length: 38 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS24 ZEBRA
Art.-no. 0712131124
Description:
24 mm; Length: 38 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS26 ZEBRA
Art.-no. 0712131126
Description:
26 mm; Length: 38 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS27 ZEBRA
Art.-no. 0712131127
Description:
27 mm; Length: 44 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS28 ZEBRA
Art.-no. 0712131128
Description:
28 mm; Length: 44 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS30 ZEBRA
Art.-no. 0712131130
Description:
30 mm; Length: 44 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch socket wrench insert
1 x
1/2 inch socket wrench insert SKTWRNCH-1/2IN-SHORT-HEX-WS32 ZEBRA
Art.-no. 0712131132
Description:
32 mm; Length: 44 mm
Metric, hexagon, short
Quantity: 1 x
1/2 inch extension
1 x
1/2 inch extension EXT-1/2IN-L125MM ZEBRA
Art.-no. 0712138105
Description:
Length: 125 mm
Quantity: 1 x
1/2 inch extension
1 x
1/2 inch extension EXT-1/2IN-L250MM ZEBRA
Art.-no. 0712138110
Description:
Length: 250 mm
Quantity: 1 x
1/2 inch extension
1 x
1/2 inch extension EXT-1/2IN-L457MM ZEBRA
Art.-no. 0712138118
Description:
457 mm
Quantity: 1 x
1/2 inch cardan joint
1 x
1/2 inch cardan joint CRDNJNT-1/2IN ZEBRA
Art.-no. 0712138301
Description: With braked joint to hold the set position
Quantity: 1 x
1/4" T-handle
1 x
1/4 T-handle HNDL-T-1/4IN ZEBRA
Art.-no. 0713110201
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS5 ZEBRA
Art.-no. 0713111105
Description:
5 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS6 ZEBRA
Art.-no. 0713111106
Description:
6 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS7 ZEBRA
Art.-no. 0713111107
Description:
7 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS8 ZEBRA
Art.-no. 0713111108
Description:
8 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS9 ZEBRA
Art.-no. 0713111109
Description:
9 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS10 ZEBRA
Art.-no. 0713111110
Description:
10 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS11 ZEBRA
Art.-no. 0713111111
Description:
11 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS12 ZEBRA
Art.-no. 0713111112
Description:
12 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS13 ZEBRA
Art.-no. 0713111113
Description:
13 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS14 ZEBRA
Art.-no. 0713111114
Description:
14 mm; Length: 22 mm
Short
Quantity: 1 x
1/4 inch socket wrench insert, metric
1 x
1/4 inch socket wrench insert, metric SKTWRNCH-1/4IN-SHORT-HEX-WS5,5 ZEBRA
Art.-no. 0713111155
Description:
5.5 mm; Length: 22 mm
Short
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS6 ZEBRA
Art.-no. 0713112106
Description:
6 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS7 ZEBRA
Art.-no. 0713112107
Description:
7 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS8 ZEBRA
Art.-no. 0713112108
Description:
8 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS9 ZEBRA
Art.-no. 0713112109
Description:
9 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS10 ZEBRA
Art.-no. 0713112110
Description:
10 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS11 ZEBRA
Art.-no. 0713112111
Description:
11 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS12 ZEBRA
Art.-no. 0713112112
Description:
12 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS13 ZEBRA
Art.-no. 0713112113
Description:
13 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-LONG-HEX-WS14 ZEBRA
Art.-no. 0713112114
Description:
14 mm; Length: 50 mm
Metric, long
Quantity: 1 x
1/4 inch extension
1 x
1/4 inch extension EXT-1/4IN-L100MM ZEBRA
Art.-no. 0713118104
Description:
100 mm
Quantity: 1 x
1/4 inch extension
1 x
1/4 inch extension EXT-1/4IN-L250MM ZEBRA
Art.-no. 0713118110
Description:
250 mm
Quantity: 1 x
1/4-inch cardan joint
1 x
1/4-inch cardan joint CRDNJNT-1/4IN ZEBRA
Art.-no. 0713118301
Description:
Tip type: Outer square
With braked joint to hold the set position
Quantity: 1 x
1/4" connector
1 x
1/4 connector CON-(1/4-3/8IN) ZEBRA
Art.-no. 0713118401
Quantity: 1 x
1/4 inch bit adapter
1 x
1/4 inch bit adapter ADAPT-BIT-1/4IN-4PT-QCCHUK
Art.-no. 071511 01
Description:
Length: 30 mm
Quick-change chuck
Quantity: 1 x
1/4-inch angled extension
1 x
1/4-inch angled extension ANGLEXT-1/4IN ZEBRA
Art.-no. 071511 40
Description:
75 mm
Quantity: 1 x
1/4-inch socket wrench insert, TX head
1 x
1/4-inch socket wrench insert, TX head SKTWRNCH-1/4IN-EXTX-E4 ZEBRA
Art.-no. 071511204
Description:
E4; Length: 22 mm
For TX head screws
Quantity: 1 x
1/4-inch socket wrench insert, TX head
1 x
1/4-inch socket wrench insert, TX head SKTWRNCH-1/4IN-EXTX-E5 ZEBRA
Art.-no. 071511205
Description:
E5; Length: 22 mm
For TX head screws
Quantity: 1 x
1/4-inch socket wrench insert, TX head
1 x
1/4-inch socket wrench insert, TX head SKTWRNCH-1/4IN-EXTX-E6 ZEBRA
Art.-no. 071511206
Description:
E6; Length: 22 mm
For TX head screws
Quantity: 1 x
1/4-inch socket wrench insert, TX head
1 x
1/4-inch socket wrench insert, TX head SKTWRNCH-1/4IN-EXTX-E7 ZEBRA
Art.-no. 071511207
Description:
E7; Length: 22 mm
For TX head screws
Quantity: 1 x
1/4-inch socket wrench insert, TX head
1 x
1/4-inch socket wrench insert, TX head SKTWRNCH-1/4IN-EXTX-E8 ZEBRA
Art.-no. 071511208
Description:
E8; Length: 22 mm
For TX head screws
Quantity: 1 x
1/4-inch socket wrench insert, TX head
1 x
1/4-inch socket wrench insert, TX head SKTWRNCH-1/4IN-EXTX-E10 ZEBRA
Art.-no. 071511210
Description:
E10; Length: 22 mm
For TX head screws
Quantity: 1 x
1/4-inch socket wrench insert, TX head
1 x
1/4-inch socket wrench insert, TX head SKTWRNCH-1/4IN-EXTX-E11 ZEBRA
Art.-no. 071511211
Description:
E11; Length: 22 mm
For TX head screws
Quantity: 1 x
1/4-inch socket wrench insert
1 x
1/4-inch socket wrench insert SKTWRNCH-1/4IN-INTX-TX8 ZEBRA
Art.-no. 071511308
Description:
TX8; Length: 32 mm
For TX screws
Quantity: 1 x
1/4-inch socket wrench insert
1 x
1/4-inch socket wrench insert SKTWRNCH-1/4IN-INTX-TX9 ZEBRA
Art.-no. 071511309
Description:
TX9; Length: 32 mm
For TX screws
Quantity: 1 x
1/4-inch socket wrench insert
1 x
1/4-inch socket wrench insert SKTWRNCH-1/4IN-INTX-TX10 ZEBRA
Art.-no. 071511310
Description:
TX10; Length: 32 mm
For TX screws
Quantity: 1 x
1/4-inch socket wrench insert
1 x
1/4-inch socket wrench insert SKTWRNCH-1/4IN-INTX-TX15 ZEBRA
Art.-no. 071511315
Description:
TX15; Length: 32 mm
For TX screws
Quantity: 1 x
1/4-inch socket wrench insert
1 x
1/4-inch socket wrench insert SKTWRNCH-1/4IN-INTX-TX20 ZEBRA
Art.-no. 071511320
Description:
TX20; Length: 32 mm
For TX screws
Quantity: 1 x
1/4-inch socket wrench insert
1 x
1/4-inch socket wrench insert SKTWRNCH-1/4IN-INTX-TX25 ZEBRA
Art.-no. 071511325
Description:
TX25; Length: 32 mm
For TX screws
Quantity: 1 x
1/4-inch socket wrench insert
1 x
1/4-inch socket wrench insert SKTWRNCH-1/4IN-INTX-TX30 ZEBRA
Art.-no. 071511330
Description:
TX30; Length: 32 mm
For TX screws
Quantity: 1 x
1/4-inch socket wrench insert
1 x
1/4-inch socket wrench insert SKTWRNCH-1/4ZO-INTX-TX40 ZEBRA
Art.-no. 071511340
Description:
TX40; Length: 32 mm
For TX screws
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-INHEX-WS3 ZEBRA
Art.-no. 071511503
Description:
3 mm; Length: 32 mm
For hexagon socket, metric
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-INHEX-WS4 ZEBRA
Art.-no. 071511504
Description:
4 mm; Length: 32 mm
For hexagon socket, metric
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-INHEX-WS5 ZEBRA
Art.-no. 071511505
Description:
5 mm; Length: 32 mm
For hexagon socket, metric
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-INHEX-WS6 ZEBRA
Art.-no. 071511506
Description:
6 mm; Length: 32 mm
For hexagon socket, metric
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-INHEX-WS8 ZEBRA
Art.-no. 071511508
Description:
8 mm; Length: 32 mm
For hexagon socket, metric
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-3,5X0,6 ZEBRA
Art.-no. 071511735
Description:
0.6 x 3.5 mm; Length: 32 mm
Slotted
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-5,5X1,0 ZEBRA
Art.-no. 071511755
Description:
1.0 x 5.5 mm; Length: 32 mm
Slotted
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-6,5X1,2 ZEBRA
Art.-no. 071511765
Description:
1.2 x 6.5 mm; Length: 32 mm
Slotted
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-8,0X1,2 ZEBRA
Art.-no. 071511780
Description:
1.2 x 8.0 mm; Length: 32 mm
Slotted
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-H1 ZEBRA
Art.-no. 071511801
Description:
PH1; Length: 32 mm
PH
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-H2 ZEBRA
Art.-no. 071511802
Description:
PH2; Length: 32 mm
PH
Quantity: 1 x
1/4" socket wrench insert
1 x
1/4 socket wrench insert SKTWRNCH-1/4IN-H3 ZEBRA
Art.-no. 071511803
Description:
PH3; Length: 32 mm
PH
Quantity: 1 x
1/2-inch socket wrench insert, TX head
1 x
1/2-inch socket wrench insert, TX head SKTWRNCH-1/2IN-EXTX-E10 ZEBRA
Art.-no. 071513210
Description:
E10; Length: 40 mm
For TX head screws, short
Quantity: 1 x
1/2-inch socket wrench insert, TX head
1 x
1/2-inch socket wrench insert, TX head SKTWRNCH-1/2IN-EXTX-E11 ZEBRA
Art.-no. 071513211
Description:
E11; Length: 40 mm
For TX head screws, short
Quantity: 1 x
1/2-inch socket wrench insert, TX head
1 x
1/2-inch socket wrench insert, TX head SKTWRNCH-1/2IN-EXTX-E12 ZEBRA
Art.-no. 071513212
Description:
E12; Length: 40 mm
For TX head screws, short
Quantity: 1 x
1/2-inch socket wrench insert, TX head
1 x
1/2-inch socket wrench insert, TX head SKTWRNCH-1/2IN-EXTX-E14 ZEBRA
Art.-no. 071513214
Description:
E14; Length: 40 mm
For TX head screws, short
Quantity: 1 x
1/2-inch socket wrench insert, TX head
1 x
1/2-inch socket wrench insert, TX head SKTWRNCH-1/2IN-EXTX-E16 ZEBRA
Art.-no. 071513216
Description:
E16; Length: 40 mm
For TX head screws, short
Quantity: 1 x
1/2-inch socket wrench insert, TX head
1 x
1/2-inch socket wrench insert, TX head SKTWRNCH-1/2IN-EXTX-E18 ZEBRA
Art.-no. 071513218
Description:
E18; Length: 40 mm
For TX head screws, short
Quantity: 1 x
1/2-inch socket wrench insert, TX head
1 x
1/2-inch socket wrench insert, TX head SKTWRNCH-1/2IN-EXTX-E20 ZEBRA
Art.-no. 071513220
Description:
E20; Length: 40 mm
For TX head screws, short
Quantity: 1 x
1/2-inch socket wrench insert, TX head
1 x
1/2-inch socket wrench insert, TX head SKTWRNCH-1/2IN-EXTX-E24 ZEBRA
Art.-no. 071513224
Description:
E24; Length: 40 mm
For TX head screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX20 ZEBRA
Art.-no. 071513320
Description:
TX20; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX25 ZEBRA
Art.-no. 071513325
Description:
TX25; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX27 ZEBRA
Art.-no. 071513327
Description:
TX27; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX30 ZEBRA
Art.-no. 071513330
Description:
TX30; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX40 ZEBRA
Art.-no. 071513340
Description:
TX40; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX45 ZEBRA
Art.-no. 071513345
Description:
TX45; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX50 ZEBRA
Art.-no. 071513350
Description:
TX50; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX55 ZEBRA
Art.-no. 071513355
Description:
TX55; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2" socket wrench insert
1 x
1/2 socket wrench insert SKTWRNCH-1/2IN-INTX-TX60 ZEBRA
Art.-no. 071513360
Description:
TX60; Length: 60 mm
For TX screws, short
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS4-L60MM ZEBRA
Art.-no. 0715137040
Description:
4 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS5-L60MM ZEBRA
Art.-no. 0715137051
Description:
5 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS6-L60MM ZEBRA
Art.-no. 0715137060
Description:
6 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS7-L60MM ZEBRA
Art.-no. 071513707
Description:
7 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS8-L60MM ZEBRA
Art.-no. 0715137080
Description:
8 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS9-L60MM ZEBRA
Art.-no. 071513709
Description:
9 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS10-L60MM ZEBRA
Art.-no. 0715137100
Description:
10 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS12-L60MM
Art.-no. 0715137120
Description:
12 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS14-L60MM ZEBRA
Art.-no. 071513714
Description:
14 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS17-L60MM ZEBRA
Art.-no. 071513717
Description:
17 mm; Length: 60 mm
Quantity: 1 x
1/2 inch socket wrench insert, metric
1 x
1/2 inch socket wrench insert, metric SKTWRNCH-1/2IN-INHEX-WS19-L60MM ZEBRA
Art.-no. 071513719
Description:
19 mm; Length: 60 mm
Quantity: 1 x
Foam insert
1 x
Foam insert FMINRT-0965900922-335X468X40MM ZEBRA
Art.-no. 0955900922
Quantity: 1 x