1/4" extension
1/4 inch extension flexible
EXT-1/4IN-FLEXIBLE-L150MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished
- Drive: 1/4" square socket, ball catch groove
Datasheets(X)
![]() | |
Drive (S2) | 1/4 inch |
Drive type | Internal square |
Tip size (S1) | 1/4 inch |
Tip type | Outer square |
Length (L) | 150 mm |
Socket wrench external diameter (D1) | 12 mm |
