1/4" connector
1/4 inch connector
CON-(1/4-3/8IN)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished
- Drive: 1/4" square socket
- Tip: 3/8" square head
Datasheets(X)
Adapter for 3/8" socket wrench inserts
![]() | |
Tip size (S1) | 3/8 inch |
Drive (S2) | 1/4 inch |
Material | Steel |
Surface | Chrome plated |
Socket wrench external diameter (D1) | 12.5 mm |
Length (L1) | 24 mm |
