1/4" T-handle
T-handle 1/4 inch
HNDL-T-1/4IN
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3122, ISO 3315
- Sliding handle: ball lock
- Design: chrome-plated, polished
- Application: T or L-handle
Datasheets(X)
Tip size | 1/4 inch |
Surface | Chrome plated |
Material | Steel |
Length (L1) | 115 mm |
Head height (B1) | 15.5 mm |
Width of head (A) | 14 mm |
Handle diameter (D) | 6 mm |