1/2 inch slotted lambda sensor socket
Lambda probe insert
LAMBDASONDEN-EINSATZ-HEX24
Art.-no. 1952004268
EAN 4065746508872
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For loosening and tightening lambda, NOX and exhaust particulate sensors
- Easy to use thanks to drive with 1/2 inch double square socket
- Also possible to use a large hexagon drive
- Good accessibility thanks to flat and slotted design
Product information
Datasheets(X)
Width across flats (SW) | 24 mm |
Length (L) | 5 cm |
Outer diameter (d) | 3.5 cm |
External dimension of wrench head (dk) | 1 mm |
Tip type | Hexagon |