1/2" socket wrench insert for TX screws, long
SKTWRNCH-1/2IN-INTX-LONG-TX70
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Design: Long
- Surface: chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: For TX screws
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
Especially for Ford
![]() | |
Drive | 1/2 inch |
Tip size | TX70 |
Drive type | Internal square |
Tip type | TX |
Length (L1) | 140 mm |
Blade length (L2) | 100 mm |
Socket wrench external diameter (D1) | 25 mm |
Material | Steel |
Surface | Chrome plated |
