Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2" socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M10X100

Art.-no. 0715138101

EAN 4024835419529

-,--
price per selected packing unit
| Individual prices for customers after login
1/2" socket wrench insert Triple square, long

Art.-no. 0715138101

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Surface: Chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: Triple square
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

XZN M10

Drive type

Internal square

Tip type

Multi tooth

Length (L1)

100 mm

Blade length (L2)

60 mm

Socket wrench external diameter (D1)

22.5 mm

Material

Steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information