1/2" socket wrench insert For TX screws, short
1/2 inch socket wrench TX short
SKTWRNCH-1/2IN-INTX-TX90
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Design: Short
- Drive: 1/2 inch square socket, ball catch groove
- Output: For TX screws
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
TX 60
- For Actros disc brakes
- For Actros HL drive shafts
TX 80
- For Iveco pitman arms
- For MAN steering
TX100
For Iveco pitman arms
Drive | 1/2 inch |
Tip size | TX90 |
Drive type | Internal square |
Length (L1) | 60 mm |
Blade length (L2) | 42 mm |
Socket wrench external diameter (D1) | 26 mm |
Surface | Chrome plated |