Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2" socket wrench insert Inch, short

1/2 inch socket wrench inch hexagon short
SKTWRNCH-1/2IN-HEX-1 1/16IN
ZEBRA

Art.-no. 0712131214
EAN 4024835713610
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
  • Surface: Chrome-plated, polished/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

1 1/16 inch

Length (L1)

44 mm

Socket wrench external diameter (D1)

36 mm

Socket wrench external diameter 2 (D2)

32.2 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information