1/2" socket wrench insert For TX screws, short
1/2 inch socket wrench TX short
SKTWRNCH-1/2IN-TX70-55MM
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Design: Short
- Drive: 1/2 inch square socket, ball catch groove
- Output: For TX screws
Suitable for manual use in DIN 3120 reversible ratchets
TX 60
- For Actros disc brakes
- For Actros HL drive shafts
TX 80
- For Iveco pitman arms
- For MAN steering
TX100
For Iveco pitman arms
![]() | |
Drive | 1/2 inch |
Tip size | TX70 |
Drive type | Internal square |
Length (L1) | 55 mm |
Blade length (L2) | 17 mm |
Socket wrench external diameter (D1) | 24 mm |
Surface | Zinc phosphated |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt