1/2" power connector With 3/4 inch square drive and ball lock
1/2 inch impact connector
ADAPT-(1/2-3/4IN)
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for all standard compressed air and electric screwdrivers
- Standard: square drive according to DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive (S2) | 1/2 inch |
Tip size (S1) | 3/4 inch |
Length (L1) | 48 mm |
Socket wrench external diameter (D1) | 30 mm |