Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2" multi-socket wrench one tool for all applications

1/2 inch multi-socket wrench
SKTWRNCH-1/2IN-MULTI-27MM
ZEBRA

Art.-no. 071213427
EAN 4038898924647

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

New multi-socket wrenches for five different drives!

Jack of all trades!



Multi-profile suitable for the five most common screw head drives


  • Hexagon metric, square metric, bi-hexagon metric, hexagon imperial, outer TX

  • One set covers all applications


Extremely high-quality multi-socket wrenches guarantee long service lives



Design: Chrome-plated, polished



Drive: 1/2 inch square socket



Tip: Bi-hexagon, multi-profile



Geometry: Short

Notice

Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

27 mm

Length (L1)

44 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information