1/2 inch width 44 special socket wrench For PSA/Toyota support/guide joint
Impact socket 1/2 inch long
IMPSKT-1/2IN-LONG-HEX-WS44X100M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For installation and removal of screw-in supporting joints on the front axle
OE part numbers: Citroën/Peugeot OE-98 186 575 80 and Toyota OE-SU001-A6525)
Special dimensions 44 mm AF with 1/2 inch drive, long design
Datasheets(X)
Suitable for Peugeot Traveller and Expert III from 2016, Citroën SpaceTourer and Jumpy III panel van/rigid/chassis from 2016, Toyota Prorace Verso and panel van from 2016 and Opel Zafira Life from 2019
Drive | 1/2 inch |
Tip type | Hexagon |
Length | 100 mm |
Width across flats | 44 mm |
Product weight (per item) | 1262 g |
Suitable for vehicle manufacturer | Peugeot |