1/2 inch width 44 special socket wrench For PSA/Toyota support/guide joint
Impact socket 1/2 inch long
IMPSKT-1/2IN-LONG-HEX-WS44X100M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
For installation and removal of screw-in supporting joints on the front axle
OE part numbers: Citroën/Peugeot OE-98 186 575 80 and Toyota OE-SU001-A6525)
Special dimensions 44 mm AF with 1/2 inch drive, long design
Suitable for Peugeot Traveller and Expert III from 2016, Citroën SpaceTourer and Jumpy III panel van/rigid/chassis from 2016, Toyota Prorace Verso and panel van from 2016 and Opel Zafira Life from 2019
Drive | 1/2 inch |
Tip type | Hexagon |
Length | 100 mm |
Width across flats | 44 mm |
Product weight (per item) | 1262.000 g |
Suitable for vehicle manufacturer | Peugeot, Opel/Vauxhall, Citroen, Toyota |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt