Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch universal oil filter wrench

Oil filter wrench universal 1/2 inch
OILFILTWRNCH-UNIVERSAL-(60-80MM)

Art.-no. 1952003238
EAN 4062856842438

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For operating oil and fuel filter cartridges on passenger cars and vans
  • Infinitely adjustable with self-clamping effect (spring mechanism)

  • Suitable for clockwise and anti-clockwise tightening

  • Left-toothed jaws ensure optimum force locking

  • Optimum hold on the filter thanks to specially hardened gripping teeth

  • 1/2 inch double drive, inner square and outer hexagon size 21 or 22 mm

  • Particularly robust, forged design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. clamping width

80 mm

Product weight (per item)

487 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information