1/2 inch spiral socket
1/2 inch spiral socket
SPRLSKT-1/2IN-L38-WS19
Art.-no. 0714131319
EAN 4052703273140
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precision-manufactured conical spiral profile
1/2 inch drive, size 16–21 mm
All sockets also have a wrench flat for the external drive
Supplied in metal box with high-quality foam insert with clamping effect
Suitable for impact screwdrivers
Extracts stripped screws or nuts with ease
Thanks to conical spiral profile
Significant time saving
Thanks to fast loosening instead of heating or drilling
Ideal solution for threaded rods or stud bolts
Thanks to external torque adjustment
Datasheets(X)
For repairs and disassembly work in all automotive/commercial vehicles workshops, locksmith and metalwork shops etc.
Drive | 1/2 inch |
Diameter | 19 mm |
Width across flats | 26 mm |
Length | 38 mm |