Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch spiral socket

1/2 inch spiral socket
SPRLSKT-1/2IN-L38-WS17

Art.-no. 0714131317
EAN 4052703273102
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
Solution for stripped screws or broken off bolts.

Precision-manufactured conical spiral profile



1/2 inch drive, size 16–21 mm



All sockets also have a wrench flat for the external drive



Supplied in metal box with high-quality foam insert with clamping effect



Suitable for impact screwdrivers



Extracts stripped screws or nuts with ease


Thanks to conical spiral profile



Significant time saving


Thanks to fast loosening instead of heating or drilling



Ideal solution for threaded rods or stud bolts


Thanks to external torque adjustment

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairs and disassembly work in all automotive/commercial vehicles workshops, locksmith and metalwork shops etc.

Drive

1/2 inch

Diameter

17 mm

Width across flats

21 mm

Length

36 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information