Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch socket wrenches Assortment of 31 pieces

1/2 inch socket wrench assortment, 31 pcs
SKTWRNCH-SORT-1/2IN-TX/HEX/XZN-31PCS

Art.-no. 096513 310

EAN 4049557581606

-,--
price per selected packing unit
| Individual prices for customers after login
1/2 inch socket wrenches Assortment of 31 pieces

Art.-no. 096513 310

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Short and long inserts for hexagon socket, TX and multi-tooth, professional-quality ZEBRA® tools

Special 31 piece assortment for the automotive and cargo sectors in a robust metal box


  • This assortment encompasses special equipment that is ideal for workshop applications and mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • Missing tools can be spotted at a glance


Powerful, efficient fastening operation


  • Complete 1/2 inch assortment of short and long socket wrench inserts.

  • All common inserts for hexagon socket, TX and multi-tooth


Particularly high quality for a long service life


  • The surfaces are chrome-plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

31 PCS

Width x height x depth

405 x 50 x 160 mm

1/2 inch socket wrenches Assortment of 31 pieces including:
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX27

Description:
TX27
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX40

Description:
TX40
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX45

Description:
TX45
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX50

Description:
TX50
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX55

Description:
TX55
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX60

Description:
TX60
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX30

Description:
TX30
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX40

Description:
TX40
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX50

Description:
TX50
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX60

Description:
TX60
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS5-L60MM

Description:
5 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS6-L60MM

Description:
6 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS6-L140MM

Description:
6 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS7-L60MM

Description:
7 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS8-L60MM

Description:
8 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS8-L140MM

Description:
8 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS10-L60MM

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS10-L140MM

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS12-L60MM

Description:
12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS12-L140MM

Description:
12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS14-L60MM

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS17-L60MM

Description:
17 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M5X60

Description:
XZN M5; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M6X60

Description:
XZN M6; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M8X60

Description:
XZN M8; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M8X100

Description:
XZN M8; Length: 100 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M10X60

Description:
XZN M10; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M10X100

Description:
XZN M10; Length: 100 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M12X100

Description:
XZN M12; Length: 100 mm
Quantity: 1 x
Rigid foam
1 x
Rigid foam

FMINRT-(096513 310)

Description: Retaining the contents of a 1/2 inch socket spanner set containing 31 pieces
Quantity: 1 x
1 x
Metal box, size 4 Empty

METBOX-350X260X55-SZ4

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information