1/2 inch socket wrench insert metric, hexagon, long
SKTWRNCH-1/2IN-LONG-HEX-WS18
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip type | For outer hexagon |
Width across flats | 18 mm |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 25.4 mm |
Socket wrench external diameter 2 (D2) | 25.4 mm |
Socket wrench depth (t) | 30 mm |
Material | Steel |
Surface | Chrome plated |
