1/2 inch socket wrench insert for external TX screws, long
1/2 inch socket wrench external TX long
SKTWRNCH-1/2IN-EXTX-LONG-E12
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Design: Long
- Surface: chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: for TX head screws
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip size | E12 |
Drive type | Internal square |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 14.3 mm |
Socket wrench external diameter 2 (D2) | 22.5 mm |
Surface | Chrome plated |
