1/2 inch socket wrench insert TX with hole
1/2-inch TX socket wrench with hole
SKITWRNCH-1/2IN-TX45-HOLE-55MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip size | TX45 |
Drive type | Internal square |
Length (L1) | 55 mm |
Blade length (L2) | 17 mm |
Socket wrench external diameter (D1) | 22 mm |
Surface | Zinc phosphated |
