1/2-inch socket wrench insert, TX head For external TX screws, short
1/2 inch socket wrench external TX short
SKTWRNCH-1/2IN-OUTER-TX-E18-38MM
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49575.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
- Surface: chrome-plated
- Drive: 1/2" square socket, ball catch groove
- Tip: For TX head screws
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip size | E18 |
Drive type | Internal square |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 21.5 mm |
Socket wrench external diameter 2 (D2) | 23.8 mm |
Surface | Zinc phosphated |