1/2 inch socket wrench insert

1/2 inch socket wrench hexagon short
SKTWRNCH-1/2IN-SHORT-HEX-WS32
ZEBRA

Art.-no. 0712131132

Prices for customers after login

1/2 inch socket wrench insert

Art.-no. 0712131132

Prices for customers after login

Quantity

PU

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

Metric, hexagon, short
  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4  |  5

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Drive

1/2 inch

Drive type

Internal square

Width across flats

32 mm

Tip type

For outer hexagon

Length (L1)

44 mm

Version

Short

Socket wrench external diameter 2 (D2)

38.1 mm

Socket wrench external diameter (D1)

43 mm

Socket wrench depth (t)

24 mm

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information