1/2 inch socket wrench insert metric, hexagon, long
1/2 inch socket wrench metric hexagon long
SKTWRNCH-1/2IN-LONG-HEX-WS32
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
Drive | 1/2 inch |
Drive type | Hexagon socket |
Width across flats | 32 mm |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 41.9 mm |
Socket wrench external diameter 2 (D2) | 34 mm |
Surface | Chrome plated |