1/2 inch socket wrench, inch, hex., long with ball-securing groove
1/2 inch socket wrench, hex, inch, long
SKTWRNCH-1/2IN-LNG-HEX-WS1 3/8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 1 3/8 inch |
Length (L1) | 77 mm |
Socket wrench external diameter (D1) | 46.6 mm |
Socket wrench external diameter 2 (D2) | 38 mm |
Socket wrench depth (t) | 35.5 mm |
Surface | Chrome plated |
