1/2 inch socket wrench assortment 21 pieces
1/2 inch socket wrench assortment TX
SKTWRNCH-SORT-1/2IN-TX-21PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Practical, 21 piece assortment with 1/2 inch sockets for TX screws
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain securely in place during transport
- You can see straight away if any tools are missing
Eight TX sockets for the most popular sizes
Powerful and efficient tightening
- The two rigid extensions can be used to transfer force directly
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- With reliable chromium-vanadium steel
- The surfaces are chrome plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
Datasheets(X)
Number of pieces in assortment/set | 21 PCS |
Included in delivery | 1 x ratchet, 1 x extension 125 mm, 1 x extension 250 mm, 1 x cardan joint, 8 x socket wrench inserts: E 10, 11, 12, 14, 16, 18, 20, 24, 9 socket wrench inserts: TX 20, 25, 27, 30, 40, 45, 50, 55, 60 |
Width x height x depth | 405 x 50 x 160 mm |
SKTWRNCH-1/2IN-EXTX-E10
ZEBRASKTWRNCH-1/2IN-EXTX-E11
ZEBRASKTWRNCH-1/2IN-EXTX-E12
ZEBRASKTWRNCH-1/2IN-EXTX-E14
ZEBRASKTWRNCH-1/2IN-EXTX-E16
ZEBRASKTWRNCH-1/2IN-EXTX-E18
ZEBRASKTWRNCH-1/2IN-EXTX-E20
ZEBRASKTWRNCH-1/2IN-EXTX-E24
ZEBRAFMINRT-(096513 210)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units