1/2-inch socket wrench, 7-sided
1/2 inch impact socket, 7-sided
IMPSKT-1/2IN-7SD-22MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 22 mm |
Tip type | Seven-sided head |
Length (L1) | 47.5 mm |
Socket wrench external diameter (D1) | 27.8 mm |
Socket wrench external diameter 2 (D2) | 27 mm |
Socket wrench depth (t) | 16 mm |
Material | Chrome molybdenum |
Surface | Phosphated |
