1/2-inch socket wrench, 10-sided
1/2 inch impact socket, 10-sided
IMPSKT-1/2IN-10SD-11,5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 11.5 mm |
Tip type | Ten-sided head |
Length (L1) | 50.5 mm |
Socket wrench external diameter (D1) | 24 mm |
Socket wrench external diameter 2 (D2) | 17.5 mm |
Socket wrench depth (t) | 17.5 mm |
Material | Chrome molybdenum |
Surface | Phosphated |
