1/2 inch socket TX Plus
1/2-inch TX plus socket wrench
SKTWRNCH-1/2IN-OUTER-TX22EP-45MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for manual use in DIN 3120 reversible ratchets
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip size | E22 |
Drive type | Internal square |
Length (L1) | 45 mm |
Socket wrench external diameter (D1) | 26.0 mm |
Socket wrench external diameter 2 (D2) | 26.0 mm |
Surface | Zinc phosphated |
