Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch socket TX IP

1/2-inch TX IP socket wrench
SKTWRNCH-1/2IN-TX60IP-55MM

Art.-no. 0715131860
EAN 4056807699387
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
Suitable for manual use in DIN 3120 reversible ratchets

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Tip size

TX60

Drive type

Internal square

Length (L1)

55 mm

Blade length (L2)

17 mm

Socket wrench external diameter (D1)

24 mm

Socket wrench external diameter 2 (D2)

0 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information