1/2 inch power extension with 1/2 inch square drive and ball lock
EXT-1/2IN-L150MM
Art.-no. 071413 23
EAN 4011231710640
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Suitable for all standard compressed air and electric screwdrivers
- Standard: square drive according to DIN 3121
- Design: forged, burnished
Product information
Datasheets(X)
![]() | |
Drive (S2) | 1/2 inch |
Tip size (D2) | 1/2 inch |
Length (L1) | 150 mm |
Socket wrench external diameter (D1) | 25 mm |