1/2 inch power cardan joint With 1/2 inch square drive and ball lock
Heavy-duty cardan joint 1/2 inch
HDUTCRDJNT-1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive acc. to DIN 3121
- Design: forged, burnished
Datasheets(X)
Drive (S2) | 1/2 inch |
Tip size (S1) | 1/2 inch |
Length (L1) | 63 mm |
Socket wrench external diameter (D1) | 30 mm |