Multi-socket wrench, 1/2 inch 23 pieces
1/2 inch multi-socket wrench assortment 23 pcs.
SKTWRNCH-SORT-1/2IN-MULTI-23PCS
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Practical 23 piece assortment with multi-socket wrenches in a metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
One tool for all jobs: Multi-socket wrench for five different drives
- Each of the short socket wrenches with a bi-hex output fits hexagon metric, square metric, bi-hex metric, hexagon inch and external TX screw drives
- The assortment includes 19 sizes from 10 to 32 mm
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The turntable is used to easily switch between clockwise and anti-clockwise rotation
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Datasheets(X)
Number of pieces in assortment/set | 23 PCS |
Included in delivery | 19 x multi-socket wrenches, 1/2 inch, short, sizes 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32, 1 x reversible ratchet, 1/2 inch, 2 x extensions 1/2 inch, 125 mm, 250 mm, 1 x cardan joint, 1/2 inch |
Width x height x depth | 405 x 50 x 160 mm |
SKTWRNCH-1/2IN-MULTI-11MM
ZEBRASKTWRNCH-1/2IN-MULTI-12MM
ZEBRASKTWRNCH-1/2IN-MULTI-13MM
ZEBRASKTWRNCH-1/2IN-MULTI-14MM
ZEBRASKTWRNCH-1/2IN-MULTI-15MM
ZEBRASKTWRNCH-1/2IN-MULTI-16MM
ZEBRASKTWRNCH-1/2IN-MULTI-17MM
ZEBRASKTWRNCH-1/2IN-MULTI-18MM
ZEBRASKTWRNCH-1/2IN-MULTI-19MM
ZEBRASKTWRNCH-1/2IN-MULTI-20MM
ZEBRASKTWRNCH-1/2IN-MULTI-21MM
ZEBRASKTWRNCH-1/2IN-MULTI-22MM
ZEBRASKTWRNCH-1/2IN-MULTI-24MM
ZEBRASKTWRNCH-1/2IN-MULTI-26MM
ZEBRASKTWRNCH-1/2IN-MULTI-27MM
ZEBRASKTWRNCH-1/2IN-MULTI-28MM
ZEBRASKTWRNCH-1/2IN-MULTI-30MM
ZEBRASKTWRNCH-1/2IN-MULTI-32MM
ZEBRACRDNJNT-1/2IN
ZEBRAFMINRT-096513230
SKTWRNCH-1/2IN-MULTI-10MM
ZEBRAPackaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.