Breaker bar ½”
Joint bar 1/2 inch
MANGLRTCH-1/2IN-L490MM
ZEBRA
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3122, ISO 3315
- Design: Chromium-plated
Datasheets(X)
Tip size | 1/2 inch |
Length (L) | 490 mm |
Handle diameter (A) | 35 mm |
Width of head (B1) | 20 mm |
Width of head (twisted) (B2) | 37 mm |
Product weight (per item) (B3) | 878 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!