1/2-inch jointed-head ratchet, extendable
Jointed-head ratchet 1/2 inch prolongable
RTCH-JNTHD-1/2IN-(294-432MM)
Art.-no. 071513 92
EAN 4056807068978
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Standard: DIN 3122, ISO 3315
Optimum power transmission
Extendable telescopic handle up to max. 432 mm
Easy to use
- Quick release with safety lock
- Flexible, rotating ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Datasheets(X)
![]() | |
Tip size | 1/2 inch |
Material | Chrome-vanadium steel |
Surface | Chromed high-gloss satin finish |
Material of handle | 2-component plastic |
Min./max. length (L1) | 294-432 mm |
Handle length (L3) | 110 mm |
Ratchet head height (B1) | 15.5 mm |
Ratchet head height with square (B2) | 34 mm |
Sleeve outside diameter (B3) | 24 mm |
Handle diameter (D1) | 31 mm |
Ratchet diameter (D2) | 40 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
