1/2 inch internal extractor, long
1/2 inch internal extractor, long
EXTRIN-LONG-1/2IN-L50-D14
Art.-no. 0714131214
EAN 4052703272990
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Precision-manufactured conical spiral profile
1/2 inch square drive for 12 and 14 mm
Spread effect limited by collar
Supplied in metal box with high-quality foam insert with clamping effect
Ideal for deep-set screws
Thanks to longer design
Significant time saving
Drilling out and welding no longer required
Loosens stripped hexagon socket screws and TX screws with ease
Thanks to conical spiral profile
Datasheets(X)
Drive | 1/2 inch |
Diameter | 14 mm |
Length | 78 mm |