Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch internal extractor, long

EXTRIN-LONG-1/2IN-L50-D12

Art.-no. 0714131212

EAN 4052703272983

-,--
price per selected packing unit
| Individual prices for customers after login
1/2 inch internal extractor, long

Art.-no. 0714131212

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solution for stripped hexagon socket screws and TX screws. The most common sizes in a compact assortment. Also usable for many similar drives.

Precision-manufactured conical spiral profile



1/2 inch square drive for 12 and 14 mm



Spread effect limited by collar



Supplied in metal box with high-quality foam insert with clamping effect



Ideal for deep-set screws


Thanks to longer design



Significant time saving


Drilling out and welding no longer required



Loosens stripped hexagon socket screws and TX screws with ease


Thanks to conical spiral profile

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Diameter

12 mm

Length

78 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information