1/2 inch impact socket wrench insert, power with integrated reinforcement ring for longer service life
1/2 inch impact socket, hex f. Al rims
IMPSKT-1/2IN-LONG-SLEV-WS17-POWER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Standard: DIN 3121/ISO 1174
- Drive: Hole for locking pin and groove for O-ring
- Geometry: long
Long service life
Reinforcement ring to ensure a service life at least twice as long as that of standard impact socket wrenches for light metal rims.
Replaceable plastic sleeve
Plastic-coated to protect aluminium rims
Colour-coded socket wrenches
Makes it easier to spot the required size so that less working time is wasted.
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 17 mm |
Tip type | For outer hexagon |
Length (L1) | 86 mm |
Socket wrench external diameter (D1) | 25.5 mm |
Socket wrench depth (t) | 20 mm |
Sleeve inside diameter (d2) | 24 mm |
Sleeve outside diameter (d3) | 26 mm |
Design | Forged |
Material | Steel |
Surface | Burnished |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
