Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2 inch impact socket wrench insert power set 3 pieces

1/2 inch impact socket set for alu. rims 3 pcs
IMPSKT-1/2IN-SET-POWER-3PCS

Art.-no. 071413430

EAN 4046777945577

-,--
price per selected packing unit
| Individual prices for customers after login
1/2 inch impact socket wrench insert power set 3 pieces

Art.-no. 071413430

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consists of impact socket wrench inserts in sizes 17/19/21 with integrated reinforcement ring for a longer service life
  • Standard: DIN 3121/ISO 1174

  • Drive: Hole for locking pin and groove for O-ring

  • Geometry: long


Long service life


Reinforcement ring to ensure a service life at least twice as long as that of standard impact socket wrenches for light metal rims.



Replaceable plastic sleeve


Plastic-coated to protect aluminium rims



Colour-coded socket wrenches


Makes it easier to spot the required size so that less working time is wasted.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

17 x 19 x 21 mm

Number of pieces in assortment/set

3 PCS

1/2 inch impact socket wrench insert power set 3  including:
1 x
1/2 inch impact socket wrench insert, power with integrated reinforcement ring for longer service life

IMPSKT-1/2IN-LONG-SLEV-WS17-POWER

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch impact socket wrench insert, power with integrated reinforcement ring for longer service life

IMPSKT-1/2IN-LONG-SLEV-WS19-POWER

Description:
19 mm
Quantity: 1 x
1 x
1/2 inch impact socket wrench insert, power with integrated reinforcement ring for longer service life

IMPSKT-1/2IN-LONG-SLEV-WS21-POWER

Description:
21 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Plastic sleeve for 1/2 inch impact socket

REPLSLEV-IMPSKT-1/2IN-WS17-3PCS

x 1 pcs
Plastic sleeve for 1/2 inch impact socket

REPLSLEV-IMPSKT-1/2IN-WS19-3PCS

x 1 pcs
Plastic sleeve for 1/2 inch impact socket

REPLSLEV-IMPSKT-1/2IN-WS21-3PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information