1/2 inch impact socket wrench insert, power With integrated reinforcement ring for longer service life
1/2 inch impact socket, hex f. Al rims
IMPSKT-1/2IN-LONG-SLEV-WS19-POWER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Standard: DIN 3121/ISO 1174
- Drive: Hole for locking pin and groove for O-ring
- Geometry: long
Long service life
Reinforcement ring to ensure a service life at least twice as long as that of standard impact socket wrenches for light metal rims.
Replaceable plastic sleeve
Plastic-coated to protect aluminium rims
Colour-coded socket wrenches
Makes it easier to spot the required size so that less working time is wasted.
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 19 mm |
Tip type | For outer hexagon |
Length (L1) | 86 mm |
Socket wrench external diameter (D1) | 27.5 mm |
Socket wrench depth (t) | 20 mm |
Sleeve inside diameter (d2) | 26 mm |
Sleeve outside diameter (d3) | 28 mm |
Design | Forged |
Material | Steel |
Surface | Burnished |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt