1/2-inch impact socket wrench insert hexagon, metric, short
IMPSKT-1/2IN-HEX-WS22
Art.-no. 071413 21
EAN 4011231710626
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fits all conventional compressed air and electric drivers
- Standard: Square drive in accordance with DIN 3121
- Design: forged, burnished
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 22 mm |
Tip type | For outer hexagon |
Length (L1) | 45 mm |
Socket wrench external diameter (D1) | 32 mm |
Socket wrench external diameter 2 (D2) | 30 mm |
Socket wrench depth (t) | 20 mm |
Material | Steel |
Surface | Burnished |
