Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

1/2-inch impact socket wrench insert hexagon, metric, long

1/2 inch impact socket, met, hex, long
IMPSKT-1/2IN-HEX-LONG-WS21

Art.-no. 071413 151
EAN 4011231710565
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
  • Fits all conventional pneumatic and electric drivers

  • Standard: Square drive according to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

21 mm

Tip type

For outer hexagon

Length (L1)

78 mm

Socket wrench external diameter (D1)

30 mm

Socket wrench external diameter 2 (D2)

30 mm

Socket wrench depth (t)

10 mm

Material

Steel

Surface

Burnished

Standards

ISO 1174, DIN 3121

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information